Motion
11MI-16-13

SKF
11MI-16-13

Ball Transfer - 11MI Series, 15.8 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc Plated Housing Material, 264 lbs Load Capacity
Mi Item #13191616
MFR #11MI-16-13
Price$118.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11MI-16-13

Ball Transfer - 11MI Series, 15.8 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc Plated Housing Material, 264 lbs Load Capacity
Mi Item #13191616
MFR #11MI-16-13

Mfr description
11MI-16-13 BALL TRANSFER UNITS
  • Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M6 Thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.83/each

Specifications

Dimensions

  • Ball Diameter
    15.8 mm
  • Thread Size
    M6
  • Weight
    0.11 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc Plated
  • Maximum Load Capacity
    264 lbs
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    11MI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)