Motion
1218/HC5C3

SKF
1218/HC5C3

Self-Aligning Ball Bearing - Straight
MI ITEM #13191629
MFR #1218/HC5C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1218/HC5C3

Self-Aligning Ball Bearing - Straight
MI ITEM #13191629
MFR #1218/HC5C3

Mfr description
1218/HC5C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)