Motion
1332-1500-40 HDS7 H

CR SEALS (SKF)
1332-1500-40 HDS7 H

13.5000 in Shaft Dia., 0.6250 in Overall Width, HDS7 Design
Mi Item #13191641
MFR #1332-1500-40 HDS7 H
Price$917.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1332-1500-40 HDS7 H

13.5000 in Shaft Dia., 0.6250 in Overall Width, HDS7 Design
Mi Item #13191641
MFR #1332-1500-40 HDS7 H

Mfr description
1332-1500-40 HDS7 H LARGE DIAMETER SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$917.39/each

Specifications

Dimensions

  • Overall Width
    0.6250 in
  • Shaft Diameter
    13.5000 in
  • Weight
    2.291 lbs

Details

  • Design Type
    HDS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)