Motion
1332-1500-48 HS8 V

CR SEALS (SKF)
1332-1500-48 HS8 V

13.5000 in Shaft Dia., 15.0000 in OD, HS8 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13191642
MFR #1332-1500-48 HS8 V
Your Price$851.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1332-1500-48 HS8 V

13.5000 in Shaft Dia., 15.0000 in OD, HS8 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13191642
MFR #1332-1500-48 HS8 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$851.30/each(List $1,225.88)

Overview

Mfr description
1332-1500-48 HS8 V LARGE DIAMETER SEAL

Specifications

  • Shaft Diameter
    13.5000 in
  • Outside Diameter
    15.0000 in
  • Design Type
    HS8
  • Material
    Fluoro Rubber (FKM)
  • Lip Material
    Fluoro Rubber (FKM)
  • Operating Temperature Range
    -18 to 200 °C, -0.4 to 392 °F
  • Spring Material
    Stainless steel
  • Weight
    1.014 lb
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -18 °C, -0.4 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought