Motion
13948/VE294

SKF
13948/VE294

Self-Aligning Ball Bearing - Straight
Mi Item #13191646
MFR #13948/VE294
Price$10,365.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
13948/VE294

Self-Aligning Ball Bearing - Straight
Mi Item #13191646
MFR #13948/VE294

Mfr description
13948/VE294 SELF ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,365.56/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)