Motion
150X170X12 HMS5 V

CR SEALS (SKF)
150X170X12 HMS5 V

150 mm Shaft Dia., 170 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #13191663
MFR #150X170X12 HMS5 V
Price$121.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
150X170X12 HMS5 V

150 mm Shaft Dia., 170 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #13191663
MFR #150X170X12 HMS5 V

Mfr description
150X170X12 HMS5 V SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.77/each

Specifications

Dimensions

  • Outside Diameter
    170 mm
  • Shaft Diameter
    150 mm
  • Weight
    0.27 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)