Motion
1524-1656-40 HDS1 R

CR SEALS (SKF)
1524-1656-40 HDS1 R

15.3750 in Shaft Dia., 16.8752 in OD, HDS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13191670
MFR #1524-1656-40 HDS1 R
Price$798.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1524-1656-40 HDS1 R

15.3750 in Shaft Dia., 16.8752 in OD, HDS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13191670
MFR #1524-1656-40 HDS1 R

Mfr description
1524-1656-40 HDS1 R LARGE DIAMETER SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.25/each

Specifications

Dimensions

  • Outside Diameter
    16.8752 in
  • Shaft Diameter
    15.3750 in
  • Weight
    2.03 lb

Details

  • Design Type
    HDS1
  • Lip Material
    Nitrile Rubber (NBR)
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °C, -31 °F
  • Operating Temperature Range
    -35 to 100 °C, -31 to 212 °F
  • Spring Material
    Stainless steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)