Motion
1632-1800-48 HS8 V

CR SEALS (SKF)
1632-1800-48 HS8 V

16.5000 in Shaft Dia., 18.0000 in OD, HS8 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13191689
MFR #1632-1800-48 HS8 V
Your Price$1,108.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1632-1800-48 HS8 V

16.5000 in Shaft Dia., 18.0000 in OD, HS8 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13191689
MFR #1632-1800-48 HS8 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,108.77/each(List $1,596.63)

Overview

Mfr description
1632-1800-48 HS8 V LARGE DIAMETER SEAL

Specifications

  • Shaft Diameter
    16.5000 in
  • Outside Diameter
    18.0000 in
  • Design Type
    HS8
  • Material
    Fluoro Rubber (FKM)
  • Lip Material
    Fluoro Rubber (FKM)
  • Operating Temperature Range
    -18 to 200 °C, -0.4 to 392 °F
  • Spring Material
    Stainless steel
  • Weight
    1.146 lb
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -18 °C, -0.4 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought