Motion
1732-1900-48 HS8 V

CR SEALS (SKF)
1732-1900-48 HS8 V

17.5000 in Shaft Dia., 19.0000 in OD, HS8 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #13191700
MFR #1732-1900-48 HS8 V
Price$1,158.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1732-1900-48 HS8 V

17.5000 in Shaft Dia., 19.0000 in OD, HS8 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #13191700
MFR #1732-1900-48 HS8 V

Mfr description
1732-1900-48 HS8 V LARGE DIAMETER SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,158.55/each

Specifications

Dimensions

  • Outside Diameter
    19.0000 in
  • Shaft Diameter
    17.5000 in
  • Weight
    1.213 lb

Details

  • Design Type
    HS8
  • Lip Material
    Fluoro Rubber (FKM)
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -18 °C, -0.4 °F
  • Operating Temperature Range
    -18 to 200 °C, -0.4 to 392 °F
  • Spring Material
    Stainless steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)