1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
200X240X15.7 HS8 H
200 mm Shaft Dia., 15.70 mm Overall Width, HS8 Design
MI ITEM #
13191734
MFR #
200X240X15.7 HS8 H
Price
$724.92
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 200X240X15.7 HS8 H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
200X240X15.7 HS8 H
200 mm Shaft Dia., 15.70 mm Overall Width, HS8 Design
MI ITEM #
13191734
MFR #
200X240X15.7 HS8 H
Mfr description
200X240X15.7 HS8 H LARGE DIAMETER SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$724
.92
/each
Add to Cart
Specifications
Dimensions
Overall Width
15.70 mm
Shaft Diameter
200 mm
Details
Design Type
HS8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items