Motion
2100-2232-48 HDS2 R

CR SEALS (SKF)
2100-2232-48 HDS2 R

21.0000 in Shaft Dia., 22.5000 in OD, HDS2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13191744
MFR #2100-2232-48 HDS2 R
Your Price$1,880.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
2100-2232-48 HDS2 R

21.0000 in Shaft Dia., 22.5000 in OD, HDS2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13191744
MFR #2100-2232-48 HDS2 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,880.37/each(List $2,707.73)

Overview

Mfr description
2100-2232-48 HDS2 R LARGE DIAMETER SEAL

Specifications

  • Shaft Diameter
    21.0000 in
  • Outside Diameter
    22.5000 in
  • Design Type
    HDS2
  • Material
    Nitrile Rubber (NBR)
  • Lip Material
    Nitrile Rubber (NBR)
  • Operating Temperature Range
    -35 to 100 °C, -31 to 212 °F
  • Spring Material
    Stainless steel
  • Weight
    3.351 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °C, -31 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought