Motion
2205 E-2RS1TN9/LHT23

SKF
2205 E-2RS1TN9/LHT23

Self-Aligning Ball Bearing - Straight, Double Sealed
Mi Item #13191768
MFR #2205 E-2RS1TN9/LHT23
Price$311.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2205 E-2RS1TN9/LHT23

Self-Aligning Ball Bearing - Straight, Double Sealed
Mi Item #13191768
MFR #2205 E-2RS1TN9/LHT23

Mfr description
2205 E-2RS1TN9/LHT23 SELF ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.74/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)