Overview
Mfr description
2207 E-2RS1TN9/W64F SOLID OIL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Product TypeSelf-Aligning Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data