Motion
2208 E-2RS1TN9/C3

SKF
2208 E-2RS1TN9/C3

Self-Aligning Ball Bearing - Straight, Double Sealed
MI ITEM #13191775
MFR #2208 E-2RS1TN9/C3
Price$459.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2208 E-2RS1TN9/C3

Self-Aligning Ball Bearing - Straight, Double Sealed
MI ITEM #13191775
MFR #2208 E-2RS1TN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$459.24/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
2208 E-2RS1TN9/C3 SELF ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought