Motion
22205 E/W64FL

SKF
22205 E/W64FL

Spherical Roller Bearing - 25 mm ID, 52 mm OD, 18 mm Width, Tapered 1:12 Bore, Open
Mi Item #13191784
MFR #22205 E/W64FL
Price$283.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22205 E/W64FL

Spherical Roller Bearing - 25 mm ID, 52 mm OD, 18 mm Width, Tapered 1:12 Bore, Open
Mi Item #13191784
MFR #22205 E/W64FL

Mfr description
22205 E/W64FL SOLID OIL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)