Motion
22228-2CS5K/C3VT143

SKF
22228-2CS5K/C3VT143

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Sealed, C3
MI ITEM #13191820
MFR #22228-2CS5K/C3VT143
List Price$3,040.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22228-2CS5K/C3VT143

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Sealed, C3
MI ITEM #13191820
MFR #22228-2CS5K/C3VT143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,040.96/each for your price

Overview

Mfr description
22228-2CS5K/C3VT143 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Max Rpm
    670 rpm
  • Series
    222
  • Weight
    30.4 lbs
  • Locating
    None
  • Maximum Speed
    670 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    Grease
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought