Motion
22240 CCN1/C3W33

SKF
22240 CCN1/C3W33

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Straight Bore, Open, C3
MI ITEM #13191828
MFR #22240 CCN1/C3W33
Your Price$8,235.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22240 CCN1/C3W33

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Straight Bore, Open, C3
MI ITEM #13191828
MFR #22240 CCN1/C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,235.67/each(List $9,882.80)

Overview

Mfr description
22240 CCN1/C3W33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Max Rpm
    2200 rpm
  • Series
    222
  • Weight
    91.9 lbs
  • Locating
    Locating slot
  • Maximum Speed
    2200 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought