Motion
22318 CC/W33VE630

SKF
22318 CC/W33VE630

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13191852
MFR #22318 CC/W33VE630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22318 CC/W33VE630

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13191852
MFR #22318 CC/W33VE630

Mfr description
22318 CC/W33VE630 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)