Motion
22330 CC/C4W33

SKF
22330 CC/C4W33

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open, C4
MI ITEM #13191868
MFR #22330 CC/C4W33
Your Price$4,931.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22330 CC/C4W33

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open, C4
MI ITEM #13191868
MFR #22330 CC/C4W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,931.01/each(List $5,917.21)

Overview

Mfr description
22330 CC/C4W33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Max Rpm
    2000 rpm
  • Series
    223
  • Weight
    92.0 lbs
  • Locating
    None
  • Maximum Speed
    2000 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought