Motion
22340 CC/W33VE194

SKF
22340 CC/W33VE194

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, CN
MI ITEM #13191874
MFR #22340 CC/W33VE194
List Price$18,170.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22340 CC/W33VE194

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, CN
MI ITEM #13191874
MFR #22340 CC/W33VE194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,170.33/each for your price

Overview

Mfr description
22340 CC/W33VE194 SOLID OIL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Max Rpm
    1500 rpm
  • Series
    223
  • Weight
    200.0 lbs
  • Locating
    Locating slot
  • Maximum Speed
    1500 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought