1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
230/600 CA/C08W509VE664
Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #
13191885
MFR #
230/600 CA/C08W509VE664
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 230/600 CA/C08W509VE664
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
230/600 CA/C08W509VE664
Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #
13191885
MFR #
230/600 CA/C08W509VE664
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
230/600 CA/C08W509VE664 BRG
Specifications
Bore Type
Straight
Bore Diameter
600 mm
Outside Diameter
870 mm
Overall Width
200 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought