Motion
230/630 CA/L5DAW33

SKF
230/630 CA/L5DAW33

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Tapered 1:12 Bore, Open
Mi Item #13191888
MFR #230/630 CA/L5DAW33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
230/630 CA/L5DAW33

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Tapered 1:12 Bore, Open
Mi Item #13191888
MFR #230/630 CA/L5DAW33

Mfr description
230/630 CA/L5DAW33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    212 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)