Motion
230/850 CA/C2HV012

SKF
230/850 CA/C2HV012

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Straight Bore, Open, C2H
MI ITEM #13191889
MFR #230/850 CA/C2HV012
List Price$328,445.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
230/850 CA/C2HV012

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Straight Bore, Open, C2H
MI ITEM #13191889
MFR #230/850 CA/C2HV012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328,445.56/each for your price

Overview

Mfr description
230/850 CA/C2HV012 SPHER RLR +420MM LSB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C2H
  • Number Of Rows
    2
  • Max Rpm
    450 rpm
  • Series
    230
  • Weight
    2291.0 lbs
  • Locating
    None
  • Maximum Speed
    450 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought