Motion
230/850 CA/C2W33VE564E

SKF
230/850 CA/C2W33VE564E

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13191890
MFR #230/850 CA/C2W33VE564E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
230/850 CA/C2W33VE564E

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13191890
MFR #230/850 CA/C2W33VE564E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    850 mm
  • Outside Diameter  
    1220 mm
  • Overall Width  
    272 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Overview

Mfr description
230/850 CA/C2W33VE564E SPHER RLR +420MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought