1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
23024 CCK/W64
Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13191893
MFR #
23024 CCK/W64
List Price
$2,188.14
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 23024 CCK/W64
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23024 CCK/W64
Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13191893
MFR #
23024 CCK/W64
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,188.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23024 CCK/W64 SOLID OIL BEARING
Specifications
Bore Type
Tapered 1:12
Bore Diameter
120 mm
Outside Diameter
180 mm
Overall Width
46 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought