Motion
23028 CC/C3W33VE194

SKF
23028 CC/C3W33VE194

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Open, C3
Mi Item #13191896
MFR #23028 CC/C3W33VE194
Price$2,199.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23028 CC/C3W33VE194

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Open, C3
Mi Item #13191896
MFR #23028 CC/C3W33VE194

Mfr description
23028 CC/C3W33VE194 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,199.96/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    53 mm
  • Weight
    13.7 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    Locating slot
  • Lubrication
    None
  • Max Rpm
    3400 rpm
  • Maximum Speed
    3400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)