Motion
23028-2CS5/C3VT143

SKF
23028-2CS5/C3VT143

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Sealed
Mi Item #13191898
MFR #23028-2CS5/C3VT143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23028-2CS5/C3VT143

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Sealed
Mi Item #13191898
MFR #23028-2CS5/C3VT143

Mfr description
23028-2CS5/C3VT143 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    53 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)