Motion
23120-2RS5W/C4GEM9

SKF
23120-2RS5W/C4GEM9

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Straight Bore, Sealed, C4
Mi Item #13191957
MFR #23120-2RS5W/C4GEM9
Price$1,619.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23120-2RS5W/C4GEM9

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Straight Bore, Sealed, C4
Mi Item #13191957
MFR #23120-2RS5W/C4GEM9

Mfr description
23120-2RS5W/C4GEM9 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,619.08/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    52 mm
  • Weight
    9.53 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    Grease
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)