Motion
23148 CCK/C3W33VQ424

SKF
23148 CCK/C3W33VQ424

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #13191980
MFR #23148 CCK/C3W33VQ424
Your Price$9,772.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23148 CCK/C3W33VQ424

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #13191980
MFR #23148 CCK/C3W33VQ424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,772.15/each(List $11,726.58)

Overview

Mfr description
23148 CCK/C3W33VQ424 SPHERICAL ROLLER BR

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Max Rpm
    1600 rpm
  • Series
    231
  • Weight
    137.0 lbs
  • Locating
    None
  • Maximum Speed
    1600 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought