Motion
23160 CACK/W33VU150

SKF
23160 CACK/W33VU150

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13191993
MFR #23160 CACK/W33VU150
Price$25,039.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23160 CACK/W33VU150

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13191993
MFR #23160 CACK/W33VU150

Mfr description
23160 CACK/W33VU150 SPHER RLR +420MM LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,039.04/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    160 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)