Motion
23176-2CS5K/VT143

SKF
23176-2CS5K/VT143

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #13192002
MFR #23176-2CS5K/VT143
Price$77,014.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23176-2CS5K/VT143

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #13192002
MFR #23176-2CS5K/VT143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77,014.52/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    194 mm
  • Weight
    507.0 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Machined brass
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    220 rpm
  • Maximum Speed
    220 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    231

Overview

Mfr description
23176-2CS5K/VT143 SPHER RLR +420MM LSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought