Motion
23184 CA/C083VE684E

SKF
23184 CA/C083VE684E

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 224 mm Width, Straight Bore, Open
MI ITEM #13192003
MFR #23184 CA/C083VE684E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23184 CA/C083VE684E

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 224 mm Width, Straight Bore, Open
MI ITEM #13192003
MFR #23184 CA/C083VE684E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    224 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Overview

Mfr description
23184 CA/C083VE684E BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought