Motion
23192 CAK/C083W33

SKF
23192 CAK/C083W33

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #13192008
MFR #23192 CAK/C083W33
Price$105,930.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23192 CAK/C083W33

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #13192008
MFR #23192 CAK/C083W33

Mfr description
23192 CAK/C083W33 SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105,930.86/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    240 mm
  • Weight
    926.0 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    800 rpm
  • Maximum Speed
    800 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)