Motion
23220-2RS5/C4GEM9

SKF
23220-2RS5/C4GEM9

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 2.3750 in Width, Straight Bore, Sealed, C4
MI ITEM #13192015
MFR #23220-2RS5/C4GEM9
List Price$2,330.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23220-2RS5/C4GEM9

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 2.3750 in Width, Straight Bore, Sealed, C4
MI ITEM #13192015
MFR #23220-2RS5/C4GEM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,330.93/each for your price

Overview

Mfr description
23220-2RS5/C4GEM9 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Series
    232
  • Weight
    14.4 lbs
  • Locating
    None
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    Grease
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought