1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
23222 CC/C3W509
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Straight Bore, Open
MI ITEM #
13192017
MFR #
23222 CC/C3W509
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 23222 CC/C3W509
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23222 CC/C3W509
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Straight Bore, Open
MI ITEM #
13192017
MFR #
23222 CC/C3W509
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
110 mm
Outside
Diameter
200 mm
Overall
Width
69.80 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
232
Overview
Mfr description
23222 CC/C3W509 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought