Motion
23222 CC/VE346

SKF
23222 CC/VE346

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Tapered 1:12 Bore, Open
Mi Item #13192018
MFR #23222 CC/VE346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23222 CC/VE346

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Tapered 1:12 Bore, Open
Mi Item #13192018
MFR #23222 CC/VE346

Mfr description
23222 CC/VE346 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    69.80 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)