Motion
23232 CC/C3W33VE194

SKF
23232 CC/C3W33VE194

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Straight Bore, Open, C3
MI ITEM #13192024
MFR #23232 CC/C3W33VE194
List Price$6,168.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23232 CC/C3W33VE194

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Straight Bore, Open, C3
MI ITEM #13192024
MFR #23232 CC/C3W33VE194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,168.85/each for your price

Overview

Mfr description
23232 CC/C3W33VE194 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Max Rpm
    2200 rpm
  • Series
    232
  • Weight
    64.2 lbs
  • Locating
    Locating slot
  • Maximum Speed
    2200 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text