Motion
23248 CAC/VE345

SKF
23248 CAC/VE345

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Straight Bore, Open
Mi Item #13192033
MFR #23248 CAC/VE345
Price$19,974.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23248 CAC/VE345

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Straight Bore, Open
Mi Item #13192033
MFR #23248 CAC/VE345

Mfr description
23248 CAC/VE345 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,974.75/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    160 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)