Motion
23264-2CS5K/VT143

SKF
23264-2CS5K/VT143

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #13192045
MFR #23264-2CS5K/VT143
Your Price$58,246.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23264-2CS5K/VT143

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #13192045
MFR #23264-2CS5K/VT143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58,246.09/each(List $72,807.62)

Overview

Mfr description
23264-2CS5K/VT143 SPHER RLR +420MM LSB

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Max Rpm
    340 rpm
  • Series
    232
  • Weight
    538.0 lbs
  • Locating
    None
  • Maximum Speed
    340 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    Grease
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought