1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
23284 CAK/C4W507
Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13192050
MFR #
23284 CAK/C4W507
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 23284 CAK/C4W507
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23284 CAK/C4W507
Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13192050
MFR #
23284 CAK/C4W507
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23284 CAK/C4W507 BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
420 mm
Outside Diameter
760 mm
Overall Width
272 mm
Closure Type
Open
Series
232
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data