Motion
23292 CA/C3LW33

SKF
23292 CA/C3LW33

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Straight Bore, Open, C3L
Mi Item #13192053
MFR #23292 CA/C3LW33
Price$157,650.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23292 CA/C3LW33

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Straight Bore, Open, C3L
Mi Item #13192053
MFR #23292 CA/C3LW33

Mfr description
23292 CA/C3LW33 SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157,650.72/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    830 mm
  • Overall Width  
    296 mm
  • Weight
    1532.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3L
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    560 rpm
  • Maximum Speed
    560 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)