Motion
239/530 CA/W33VQ424

SKF
239/530 CA/W33VQ424

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Straight Bore, Open, CN
MI ITEM #13192062
MFR #239/530 CA/W33VQ424
List Price$110,215.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/530 CA/W33VQ424

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Straight Bore, Open, CN
MI ITEM #13192062
MFR #239/530 CA/W33VQ424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110,215.39/each for your price

Overview

Mfr description
239/530 CA/W33VQ424 SPHER RLR +420MM LS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Max Rpm
    900 rpm
  • Series
    239
  • Weight
    342.0 lbs
  • Locating
    None
  • Maximum Speed
    900 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text