Motion
239/560CA/C083/W531/RM17

SKF
239/560CA/C083/W531/RM17

Spherical Roller Bearing - 560 mm ID, 750 mm OD, 140 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13192065
MFR #239/560CA/C083/W531/RM17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/560CA/C083/W531/RM17

Spherical Roller Bearing - 560 mm ID, 750 mm OD, 140 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13192065
MFR #239/560CA/C083/W531/RM17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    750 mm
  • Overall Width  
    140 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    239

Overview

Mfr description
239/560CA/C083/W531/RM17 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought