Motion
239/950 CAK/C08W33

SKF
239/950 CAK/C08W33

Spherical Roller Bearing - 950 mm ID, 1250 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #13192074
MFR #239/950 CAK/C08W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/950 CAK/C08W33

Spherical Roller Bearing - 950 mm ID, 1250 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #13192074
MFR #239/950 CAK/C08W33

Mfr description
239/950 CAK/C08W33 SPHER RLR +420MM LSB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    950 mm
  • Outside Diameter  
    1250 mm
  • Overall Width  
    224 mm
  • Weight
    1609.0 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    430 rpm
  • Maximum Speed
    430 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)