Motion
23940 CC/C3W64

SKF
23940 CC/C3W64

Spherical Roller Bearing - 200 mm ID, 280 mm OD, 60 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13192078
MFR #23940 CC/C3W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23940 CC/C3W64

Spherical Roller Bearing - 200 mm ID, 280 mm OD, 60 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13192078
MFR #23940 CC/C3W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    239

Overview

Mfr description
23940 CC/C3W64 SOLID OIL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought