Motion
23940 CC/W507

SKF
23940 CC/W507

Spherical Roller Bearing - 200 mm ID, 280 mm OD, 60 mm Width, Straight Bore, Open, CN
MI ITEM #13192079
MFR #23940 CC/W507
Price$7,094.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23940 CC/W507

Spherical Roller Bearing - 200 mm ID, 280 mm OD, 60 mm Width, Straight Bore, Open, CN
MI ITEM #13192079
MFR #23940 CC/W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,094.54/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    60 mm
  • Weight
    24.8 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    239

Overview

Mfr description
23940 CC/W507 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought