Motion
23976 CC/W513

SKF
23976 CC/W513

Spherical Roller Bearing - 380 mm ID, 520 mm OD, 106 mm Width, Straight Bore, Open, CN
Mi Item #13192087
MFR #23976 CC/W513
Price$37,544.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23976 CC/W513

Spherical Roller Bearing - 380 mm ID, 520 mm OD, 106 mm Width, Straight Bore, Open, CN
Mi Item #13192087
MFR #23976 CC/W513

Mfr description
23976 CC/W513 SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,544.55/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    106 mm
  • Weight
    146.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)