Motion
23980 CC/C3W513

SKF
23980 CC/C3W513

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Straight Bore, Open
MI ITEM #13192088
MFR #23980 CC/C3W513
Price$47,313.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23980 CC/C3W513

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Straight Bore, Open
MI ITEM #13192088
MFR #23980 CC/C3W513

Mfr description
23980 CC/C3W513 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,313.83/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    106 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)