Motion
23980 CC/W513

SKF
23980 CC/W513

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Straight Bore, Open, CN
MI ITEM #13192090
MFR #23980 CC/W513
List Price$51,708.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23980 CC/W513

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Straight Bore, Open, CN
MI ITEM #13192090
MFR #23980 CC/W513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,708.97/each for your price

Overview

Mfr description
23980 CC/W513 SPHER RLR +420MM LSB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Max Rpm
    1200 rpm
  • Series
    239
  • Weight
    152.0 lbs
  • Locating
    None
  • Maximum Speed
    1200 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text