Motion
23996 CA/C083VE589

SKF
23996 CA/C083VE589

Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #13192093
MFR #23996 CA/C083VE589
Your Price$55,889.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23996 CA/C083VE589

Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #13192093
MFR #23996 CA/C083VE589

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55,889.43/each(List $67,827.41)

Overview

Mfr description
23996 CA/C083VE589 SPHER RLR +420MM LSB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Max Rpm
    1000 rpm
  • Series
    239
  • Weight
    271.0 lbs
  • Locating
    None
  • Maximum Speed
    1000 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text